Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Threaded, Steel, PVC Coated

  • Mfr # 96402

  • Zoro # G213758719


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402
Zoro #
G213758719
UPC #
51411964023
Country of Origin
United States

Details

Item
IMC/Rigid
Connection Type
Threaded
Material
Steel
Finish
PVC Coated

Description

Steel, indoor or out. Use to join threaded Rigid or IMC conduit together. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.