Zoro Homepage

One Hole Strap, Conduit; EMT Use, 2 in, Steel

  • Mfr # 26156

  • Zoro # G910090358


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Nominal/Conduit Pipe
2 in
Material
Steel
For Use With
Conduit; EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26156
Zoro #
G910090358
UPC #
51411261566
Country of Origin
United States

Details

Item
One Hole Strap
Nominal/Conduit Pipe
2 in
Material
Steel
For Use With
Conduit; EMT

Description

2IN EMT 1HOLE SNAP STRAP
Specifications:
Application: For indoor or outdoor useIndoor or outdoor applications. To support EMT conduit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.