Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Bushing, 1-1/4 in, Plastic

  • Mfr # 97524

  • Zoro # G410743723


product price: $8.45
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
1-1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97524
Zoro #
G410743723
UPC #
051411975241
Country of Origin
China

Dimensions

Trade Size
1-1/4 in

Details

Item
Rigid
Conduit Fitting Type
Bushing
Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.