Zoro Homepage

Rigid Bushing, 3/4 in, Steel, Red

  • Mfr # 91332

  • Zoro # G608327506


product price: $1.95
/ea
Sold in multiples of 20 for $39.00

Key Features

Trade Size
3/4 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91332
Zoro #
G608327506
UPC #
51411913328
Country of Origin
India

Dimensions

Trade Size
3/4 in

Details

Item
Rigid
Conduit Fitting Type
Bushing
Material
Steel
Color
Red

Description

1 x 34 Rigid Steel Reducing Bushing, UPC Polybag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.