Zoro Homepage

Rigid Coupling, 3/4 in, Threaded, Steel

  • Mfr # 64007

  • Zoro # G011512636


product price: $2.85
/ea
Sold in multiples of 10 for $28.50

Key Features

Trade Size
3/4 in
Connection Type
Threaded
Material
Steel
Overall Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64007
Zoro #
G011512636
UPC #
-
Country of Origin
China

Dimensions

Trade Size
3/4 in
Overall Length
1-3/4 in

Details

Item
Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.