Zoro Homepage

Rigid Reducing Washer, 1/2 in, Steel, Red

  • Mfr # 26820

  • Zoro # G313757605


product price: $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Trade Size
1/2 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26820
Zoro #
G313757605
UPC #
51411268206
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
Rigid
Conduit Fitting Type
Reducing Washer
Material
Steel
Color
Red

Description

Halex Rigid Reducing Washer, 3/4 x 1/2 in Trade, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.