Zoro Homepage

Rigid Reducing Washer, Steel, Galvanized, Red

  • Mfr # 96843

  • Zoro # G011512841


product price: $1.29
/pk 2, $0.65/ea
Sold in multiples of 12 for $15.48

Key Features

Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Galvanized
Color
Red
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96843
Zoro #
G011512841
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2 in

Details

Item
Rigid
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Galvanized
Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.