Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap, Conduit; EMT Use, 1/2 in, Steel, Galvanized

  • Mfr # 96151

  • Zoro # G813758782


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96151
Zoro #
G813758782
UPC #
51411961510
Country of Origin
United States

Details

Item
Strap
Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT

Description

Indoor or outdoor applications. To support EMT conduit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.