
Strap, Conduit Use, 1-1/2 in, Steel, Galvanized
Mfr # 26125
Zoro # G713758004
product price: $3.29
/eaSold in multiples of 2 for $6.58
Key Features
Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26125
Zoro #
G713758004
UPC #
51411261252
Country of Origin
United States
Details
Item
Strap
Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit
Description
Indoor or outdoor use. Use to secure rigid or IMC conduit to wood, masonry or similar surfaces where greater load bearing is required. UL Listed, CSA Approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.