Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap, Conduit Use, 1-1/4 in, Steel, Galvanized

  • Mfr # 26124

  • Zoro # G513758556


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26124
Zoro #
G513758556
UPC #
51411261245
Country of Origin
China

Details

Item
Strap
Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit

Description

Indoor or outdoor use. Use to secure rigid or IMC conduit to wood, masonry or similar surfaces where greater load bearing is required. UL Listed, CSA Approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.