Zoro Homepage

Strap, Conduit Use, 1 in, Steel, Zinc Plated

  • Mfr # 61110B

  • Zoro # G113758291


product price: $34.75
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61110B
Zoro #
G113758291
UPC #
51411611101
Country of Origin
United States

Details

Item
Strap
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit

Description

Indoor or outdoor applications. Use to secure rigid or I.M.C. conduit to wood, masonry or similar surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.