Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap, Conduit Use, 1/2 in, Steel

  • Mfr # 26121

  • Zoro # G108275208


product price: $2.39
/ea
Sold in multiples of 8 for $19.12

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Steel
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26121
Zoro #
G108275208
UPC #
51411261214
Country of Origin
China

Details

Item
Strap
Nominal/Conduit Pipe
1/2 in
Material
Steel
For Use With
Conduit

Description

10 Pack, 12 2 Hole 20 Gauge Steel Strap, For Rigid Snap On Type, Use Snap On Straps Provide Easy Mounting To Support Rigid IMC Conduit As Required By The NEC Where Higher Load Bearing Supports Are Desired, Straps Are Marked With Trade Sizes For Easy Identification, UPC Polybag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.