Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Hole Strap, Conduit; EMT Use, 1/2 in, Steel, Zinc Plated

  • Mfr # 61605B

  • Zoro # G008327472


product price: $14.29
/ea

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61605B
Zoro #
G008327472
UPC #
51411616052
Country of Origin
China

Details

Item
Two Hole Strap
Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT

Description

100 Pack, 12, Two Hole Electrical Metallic Tubing Strap, Snap On Type, Heaviest Gauge Zinc Plated Steel, Use To Provide Support For Electrical Metallic Tubing, Marked With Trade Sizes, UL CSA Listed, Contractor Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.