Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Hole Strap, Conduit; EMT Use, Steel

  • Mfr # 6775621

  • Zoro # G404022247


product price: $24.45
/ea

Key Features

Material
Steel
For Use With
Conduit; EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6775621
Zoro #
G404022247
UPC #
051411261634
Country of Origin
China

Details

Item
Two Hole Strap
Material
Steel
For Use With
Conduit; EMT

Description

Features
  • To support EMT conduit where greater load bearing is required.
  • Indoor or outdoor applications.
  • Metal - Steel
  • It has 2 holes
  • Size - 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.