
One Hole Strap, Conduit Use, 1-1/4 in, Steel, Zinc Plated
Mfr # 96114
Zoro # G708238306
product price: $1.05
/eaSold in multiples of 9 for $9.45
Key Features
Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96114
Zoro #
G708238306
UPC #
51411961145
Country of Origin
China
Details
Item
One Hole Strap
Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Description
114, One Hole Steel Strap, For RigidIMC Conduit, Zinc Plated Steel, 13 Gauge, Snap On Straps Provide Easy Mounting To Support Rigid IMC Conduit As Required By The NEC, Straps Are Marked With Trade Sizes For Easy Identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.