Zoro Homepage

Conduit Fitting Spacer, 1/2 in, Die Cast Zinc, Plain

  • Mfr # 91641

  • Zoro # G608327551


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Conduit Fitting Type
Spacer
Trade Size
1/2 in
Material
Die Cast Zinc
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91641
Zoro #
G608327551
UPC #
51411916411
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Spacer
Material
Die Cast Zinc
Finish
Plain

Description

12 Box Spacers, Die Cast Zinc, Use To Connect 2 Boxes Or Enclosures Side By Side, Or Back To Back, UL CSA Listed UPC Polybag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.