Zoro Homepage

Conduit Fitting Bushing, 2 in, Threaded, Red

  • Mfr # 97526

  • Zoro # G708275202


product price: $1.09
/ea
Sold in multiples of 21 for $22.89

Key Features

Conduit Fitting Type
Bushing
Trade Size
2 in
Connection Type
Threaded
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97526
Zoro #
G708275202
UPC #
51411975265
Country of Origin
United States

Dimensions

Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Color
Red

Description

2 Plastic Insulating Conduit Bushing, 105 Degrees Celsius Flame Retardant, Thermoplastic, Use To Provide A Smooth, Well Rounded Bearing Surface For Wires Or Cable At The End Of Threaded Conduit Or A Conduit Connector As Required By The NEC, UL CSA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.