Zoro Homepage

Corker 5-in-1 Wine Aerator, Stopper, Pourer, Filter, Recorker

  • Mfr # 38400

  • Zoro # G214762104


product price: $8.69
/ea
Sold in multiples of 3 for $26.07

Key Features

Width
1.2 in
Material
Silicone
Color
Black
For Use With
Open bottles
Includes
1 multi purpose stopper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38400
Zoro #
G214762104
UPC #
834384004008
Country of Origin
United States

Dimensions

Width
1.2 in
Length
2.5 in

Details

Material
Silicone
Color
Black
For Use With
Open bottles
Includes
1 multi purpose stopper

Description

Haley's Corker 5-in-1 aerator, pourer, wine filter, stopper and leak-proof bottle stopper reseals opened bottles to keep contents freshness longer Proudly made in America from plastic; creates airtight, liquid-tight seal; store bottles upright or on their side without leaks Aerates newly opened wine and filters cork, sediment and tartrates as it pours; won't splash or drip; protects contents from dust and bugs outdoors Great for liquors, spirits, wines, coffee syrups, sodas, sparkling waters, cooking oils, vinegars, and more; keep tables and counters mess free Fits most standard-sized bottles; reusable; dishwasher safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.