Shop HALLMARKIND INDUSTRIES

AC MOTOR, CONVEYOR DUTY, 1/3HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C/TEFC, CAP START, UNIV FOOT,

  • Mfr # MA0503A-AC

  • Zoro # G223367482


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

HP
0.33 HP
Standards
NEMA
Voltage
115/230VAC
Motor Application
Ac Motor, Machinery, Tools, Machines
NEMA Design
56C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA0503A-AC
Zoro #
G223367482
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.5"
Shaft Dia.
0.625"

Details

HP
0.33 HP
Standards
NEMA
Voltage
115/230VAC
Motor Application
Ac Motor, Machinery, Tools, Machines
NEMA Design
56C
Frame
TEFC
Phase
Single
Motor Frame Material
Rolled Steel
Nameplate RPM
1725

Description

AC MOTOR, CONVEYOR DUTY, 1/3HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C/TEFC, CAP START, UNIV FOOT,


  • Roll steel, single phase
  • Class F insulation, TEFC
  • Dual mount, NEMA 56C and base mount
  • Include a removable motor base
  • Single phase, 115/230V
  • Reversible rotation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.