AC MOTOR, 1.5HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C/TEFC, CAP START & RUN
- Mfr # MA0515A-AC
- Zoro # G623367525
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
0.625"
Motor Frame Material
Rolled Steel
Nameplate RPM
1725
Standards
NEMA
Overall Length
15.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA0515A-AC
- Zoro #
- G623367525
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shaft Dia.
- 0.625"
- Overall Length
- 15.1"
Details
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1725
- Standards
- NEMA
- Voltage
- 115V AC, 230V AC
- Motor Application
- Ac Motor, Machinery, Tools, Machines
- Phase
- Single
- Frame
- TEFC
- NEMA Design
- 56C
- HP
- 1.5 HP
Description
AC MOTOR, 1.5 HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C and foot dual mounting, TEFC, Cap start and run, Univ removeable foot, SF 1.15, no over load
- Roll steel, single phase
- Class F insulation, TEFC
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- Single phase, 115/230V
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.