Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Deep Well Submersible Pump, 2HP, 230V/60HZ/1PH, 3.8 inOD, Max 420 ft head, Max 33 gpm
- Mfr # MA0419X-12A
- Zoro # G223367543
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Pump, 1 Splice & Kit, Manual
Discharge Port (In.)
1.25" NPTF
Max. Head (Ft.)
420 ft
Application
Plumbing, Well Pumps,
Width (In.)
3.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0419X-12A
- Zoro #
- G223367543
- UPC #
- -
- Country of Origin
- China
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- Discharge Port (In.)
- 1.25" NPTF
- Max. Head (Ft.)
- 420 ft
- Application
- Plumbing, Well Pumps,
- Shape
- Cylinder
- Discharge Head Material
- Stianless Steel
- HP
- 2 hp
- Phase - Pumps
- Single
- Color
- Silver
- Rated Voltage
- 230V AC
- Nominal Flow Rate
- 35 GPM at 0 ft Head
- For Use With
- SP0465X-125
Description
Deep Well Submersible Pump, 2HP, 230V/60HZ/1PH, 3.8"OD, Max 420' head, Max 33 gpm stainless steel exterior, built in starter box, 1.25" NPT output
- All stainless steel exterior
- Built in starter box. Exteral control box not needed.
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 3.8" max OD, fits 4" or bigger casings
- High efficiency motor, all copper winding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.