Combo Wardrobe Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 0 Drawers

  • Mfr # HWG4CC0478-4CL

  • Zoro # G9934197


product price:  $2,149.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1450 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HWG4CC0478-4CL
Zoro #
G9934197
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Full Height
Panel Material Thickness
14 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
60 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1450 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Galvanneal Steel
Method of Construction
Welded
Assembled/Unassembled
Assembled
Shelf Capacity
1,450 lbs
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(1) Center Partition, (1) Full Width Top Shelf, (1) Half Width Coat Rod, (3) Half Width Shelves
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Galvannealed Steel
Series
Galvanite
Color
Dark Gray
Body Panel Type
Solid
Shelf Adjustment Increments
3 in
Base Type
Frame
Material - Cabinets
Galvanneal Steel
Mobility
Stationary
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Padlock Hasp
For Use Indoors/Outdoors
No
Casters Included
No
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Includes Hanging Rod
Yes
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Galvannealed Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products