This item is Discontinued.

Hallowell 20 ga. ga. Antimicrobial Steel Storage Cabinet, 48 in W, 78 in H, Stationary 845W18PL-AM

20 ga. ga. Antimicrobial Steel Storage Cabinet, 48 in W, 78 in H, Stationary (Discontinued)

  • Mfr # 845W18PL-AM
  • Zoro # G2206499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
845W18PL-AM
Zoro #
G2206499
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Depth
18 in
Cabinet Height Range
Full Height
Width
48 in
Height
78 in
Overall WxDxH
48 in x 18 in x 78 in
Panel Material Thickness
20 ga
Door Material Thickness
20 ga
Shelf Material Thickness
22 ga
Overall Depth
18 in
Height of Cabinet
78 in
Overall WxD
48 in x 18 in
Width of Cabinet
48 in
Depth of Cabinet
18 in

Details

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Material
Antimicrobial Steel
Assembled/Unassembled
Unassembled
Door Type
Standard
Color
Light Gray
Gauge
20 ga.
Number of Drawers
0
Number of Shelves
1 Adjustable Shelf
Handle Type
Swing
Item
Storage Cabinet
Includes
(1) Full Width Coat Rod, (1) Full Width Top Shelf
Shelf Capacity
250 lb
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD Certified
Mobile/Stationary
Stationary
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Antimicrobial Powder Coated
Locking Points
3 Points
Series
800
Method of Construction
Bolted; Welded
Lock Type
Keyed
Body Panel Type
Solid
Load Capacity per Shelf
250 lb
Cabinet Storage Components
Hanging Rods, Shelves
Base Type
Frame
Shelf Adjustment Increments
2 in
Door Locking Points
3
Number of Keys
2
No. of Drawers
0
Cabinet Finish
Antimicrobial Powder Coated
For Use Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Frame Assembled
Unassembled
Locking Cabinet
Yes
Cabinet Door Type
Standard
Cabinet Handle Style
Swing
Door Handle/Lock Type
Swing Handle & Keyed
Includes Keys
Yes
Cabinet Locking Mechanism
Keyed
Shelf Adjustability
Adjustable
Cabinet Finish/Material
Antimicrobial Powder Coated Steel
For Use Indoors/Outdoors
No
Audit Trail Storage
None
Casters Included
No
Mobility
Stationary
Color Family
Gray
Material - Cabinets
Antimicrobial Steel
Door Handle Type
Swing
Number of Shelves and Adjustability
1 Adjustable Shelf
Includes Hanging Rod
Yes
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1
Door Opening
180 Degrees
Cabinet Material
Steel
Cabinet Color
Light Gray

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.