This item is Discontinued.

Hallowell 20 ga. ga. Steel Storage Cabinet, Stationary 825S24EVA-PL-AM

20 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # 825S24EVA-PL-AM
  • Zoro # G9897937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
825S24EVA-PL-AM
Zoro #
G9897937
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Shelf Material Thickness
22 ga
Overall WxDxH
48 in x 24 in x 78 in
Door Material Thickness
20 ga
Panel Material Thickness
20 ga
Overall WxD
48 in x 24 in
Height of Cabinet
78 in
Overall Depth
24 in
Depth of Cabinet
24 in
Width of Cabinet
48 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Material
Steel
Assembled/Unassembled
Assembled
Door Type
Ventilated
Gauge
20 ga.
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Green Certification or Other Recognition
GREENGUARD Certified
Locking Points
3 Points
Shelf Capacity
250 lb
Number of Doors
2
Includes
(2) Keys, (4) Full Width Adjustable Shelves
Finish
Antimicrobial Powder Coated
Mobile/Stationary
Stationary
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Series
800
Method of Construction
Bolted; Welded
Lock Type
Keyed
Door Locking Points
3
Load Capacity per Shelf
250 lb
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Base Type
Frame
Cabinet Storage Components
Shelves
Cabinet Finish
Antimicrobial Powder Coated
Frame Assembled
Assembled
Door Handle/Lock Type
Swing Handle & Keyed
Cabinet Handle Style
Swing
Includes Keys
Yes
Mobility
Stationary
For Use Indoors/Outdoors
No
Casters Included
No
Cabinet Locking Mechanism
Keyed
Shelf Adjustability
Adjustable
Cabinet Finish/Material
Antimicrobial Powder Coated Steel
Number of Keys
2
No. of Drawers
0
Locking Cabinet
Yes
Audit Trail Storage
None
Material - Cabinets
Antimicrobial Steel
Color Family
Gray
For Use Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Number of Shelves and Adjustability
4 Adjustable Shelves
Cabinet Door Type
Ventilated
Door Handle Type
Swing
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.