This item is Discontinued.

Hallowell 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18EVA-PL-AM

20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

  • Mfr # 815S18EVA-PL-AM
  • Zoro # G9898095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815S18EVA-PL-AM
Zoro #
G9898095
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
78 in
Depth
18 in
Cabinet Height Range
Full Height
Width
36 in
Height
78 in
Shelf Material Thickness
22 ga
Door Material Thickness
20 ga
Panel Material Thickness
20 ga
Overall WxDxH
36 in x 18 in x 78 in
Overall WxD
36 in x 18 in
Overall Depth
18 in
Height of Cabinet
78 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Material
Antimicrobial Steel
Assembled/Unassembled
Assembled
Door Type
Ventilated
Color
Light Gray
Gauge
20 ga.
Number of Drawers
0
Number of Shelves
4 Adjustable Shelves
Handle Type
Swing
Item
Storage Cabinet
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Antimicrobial Powder Coated
Number of Doors
2
Mobile/Stationary
Stationary
Locking Points
3 Points
Includes
(2) Keys, (4) Full Width Adjustable Shelves
Shelf Capacity
250 lb
Series
800
Method of Construction
Bolted; Welded
Lock Type
Keyed
Body Panel Type
Solid
Load Capacity per Shelf
250 lb
Door Locking Points
3
Base Type
Frame
Shelf Adjustment Increments
2 in
Cabinet Storage Components
Shelves
Color Family
Gray
Cabinet Locking Mechanism
Keyed
Number of Keys
2
Includes Keys
Yes
Cabinet Door Type
Ventilated
Casters Included
No
Cabinet Finish/Material
Antimicrobial Powder Coated Steel
Cabinet Handle Style
Swing
No. of Drawers
0
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Mobility
Stationary
Door Handle Type
Swing
Door Handle/Lock Type
Swing Handle & Keyed
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Material - Cabinets
Antimicrobial Steel
Audit Trail Storage
None
Number of Shelves and Adjustability
4 Adjustable Shelves
For Use Outdoors
No
Frame Assembled
Assembled
Cabinet Finish
Antimicrobial Powder Coated
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.