This item is Discontinued.

Hallowell 20 ga. ga. Antimicrobial Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24SVA-PL-AM

20 ga. ga. Antimicrobial Steel Storage Cabinet, 48 in W, 78 in H, Stationary (Discontinued)

  • Mfr # 865C24SVA-PL-AM
  • Zoro # G9897815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865C24SVA-PL-AM
Zoro #
G9897815
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Depth
24 in
Cabinet Height Range
Full Height
Width
48 in
Height
78 in
Shelf Material Thickness
22 ga
Overall WxDxH
48 in x 24 in x 78 in
Door Material Thickness
20 ga
Panel Material Thickness
20 ga
Overall Depth
24 in
Overall WxD
48 in x 24 in
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
24 in

Details

Cabinet Style
Combination Wardrobe
Duty Rating
Medium Duty
Material
Antimicrobial Steel
Assembled/Unassembled
Assembled
Door Type
Clearview
Color
Light Gray
Gauge
20 ga.
Number of Drawers
0
Number of Shelves
4 Adjustable Shelves
Handle Type
Swing
Item
Storage Cabinet
Locking Points
3 Points
Shelf Capacity
250 lb
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mobile/Stationary
Stationary
Number of Doors
2
Includes
(1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
Finish
Antimicrobial Powder Coated
Lock Type
Keyed
Door Locking Points
3
Shelf Adjustment Increments
2 in
Load Capacity per Shelf
250 lb
Base Type
Frame
ShelvesAdj
4 Adjustable
Cabinet Storage Components
Hanging Rods, Shelves
Body Panel Type
Solid
Frame Assembled
Assembled
Color Family
Gray
For Use Indoors/Outdoors
No
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Shelf Adjustability
Adjustable
Cabinet Finish/Material
Antimicrobial Powder Coated Steel
For Use Outdoors
No
Number of Shelves and Adjustability
4 Adjustable Shelves
Material - Cabinets
Antimicrobial Steel
Includes Keys
Yes
Number of Keys
2
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Antimicrobial Powder Coated
Door Handle Type
Swing
Handle/Lock Type
Swing Handle & Keyed
Locking Cabinet
Yes
Mobility
Stationary
Cabinet Door Type
Clearview
Includes Hanging Rod
Yes
Audit Trail Storage
None
Casters Included
No
Cabinet Handle Style
Swing
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.