This item is Discontinued.

Hallowell 20 ga Steel Storage Cabinet, 48 in W, 78 in H, Stationary, Tan 865C24SVA-PT

20 ga Steel Storage Cabinet, 48 in W, 78 in H, Stationary, Tan (Discontinued)

  • Mfr # 865C24SVA-PT
  • Zoro # G9898463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865C24SVA-PT
Zoro #
G9898463
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Cabinet Height Range
Full Height
Width
48 in
Height
78 in
Depth
24 in
Overall WxDxH
48 in x 24 in x 78 in
Panel Material Thickness
20 ga
Door Material Thickness
20 ga
Shelf Material Thickness
22 ga
Overall Depth
24 in
Height of Cabinet
78 in
Overall WxD
48 in x 24 in
Width of Cabinet
48 in
Depth of Cabinet
24 in

Details

Cabinet Style
Combination Wardrobe
Duty Rating
Medium Duty
Assembled/Unassembled
Assembled
Door Type
Clearview
Color
Tan
Number of Drawers
0
Number of Shelves
4 Adjustable Shelves
Item
Storage Cabinet
Number of Doors
2
Mobile/Stationary
Stationary
Material
Steel
Includes
(1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
Shelf Capacity
250 lb
Locking Points
3 Points
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Gauge
20 ga
Lock Type
Keyed
Handle Type
Swing
Cabinet Storage Components
Hanging Rods, Shelves
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Base Type
Frame
ShelvesAdj
4 Adjustable
Load Capacity per Shelf
250 lb
Door Locking Points
3
Cabinet Finish/Material
Powder Coated Steel
Includes Hanging Rod
Yes
For Use Outdoors
No
Cabinet Door Type
Clearview
Shelf Adjustability
Adjustable
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Audit Trail Storage
None
Casters Included
No
Material - Cabinets
Steel
Handle/Lock Type
Swing Handle & Keyed
Cabinet Handle Style
Swing
Mobility
Stationary
No. of Drawers
0
Includes Keys
Yes
Color Family
Tan
Number of Keys
2
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Number of Shelves and Adjustability
4 Adjustable Shelves
Door Handle Type
Swing
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.