Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hallowell 20 ga. ga. Antimicrobial Steel Storage Cabinet, 48 in W, 78 in H, Stationary 845W18EV-PL-AM

20 ga. ga. Antimicrobial Steel Storage Cabinet, 48 in W, 78 in H, Stationary (Discontinued)

  • Mfr # 845W18EV-PL-AM
  • Zoro # G2206471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845W18EV-PL-AM
Zoro #
G2206471
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Depth
18 in
Cabinet Height Range
Full Height
Width
48 in
Height
78 in
Door Material Thickness
20 ga
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Overall WxDxH
48 in x 18 in x 78 in
Overall Depth
18 in
Overall WxD
48 in x 18 in
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
18 in

Details

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Material
Antimicrobial Steel
Assembled/Unassembled
Unassembled
Door Type
Ventilated
Color
Light Gray
Gauge
20 ga.
Number of Drawers
0
Number of Shelves
1 Adjustable Shelf
Handle Type
Swing
Item
Storage Cabinet
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shelf Capacity
250 lb
Locking Points
3 Points
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(1) Full Width Coat Rod, (1) Full Width Top Shelf
Finish
Antimicrobial Powder Coated
Mobile/Stationary
Stationary
Series
800
Method of Construction
Bolted; Welded
Lock Type
Keyed
Body Panel Type
Solid
Base Type
Frame
Door Locking Points
3
Cabinet Storage Components
Hanging Rods, Shelves
Load Capacity per Shelf
250 lb
Shelf Adjustment Increments
2 in
No. of Drawers
0
Cabinet Finish/Material
Antimicrobial Powder Coated Steel
Includes Hanging Rod
Yes
Mobility
Stationary
Audit Trail Storage
None
For Use Indoors/Outdoors
No
Includes Keys
Yes
Cabinet Handle Style
Swing
Number of Shelves and Adjustability
1 Adjustable Shelf
For Use Outdoors
No
Casters Included
No
Door Handle Type
Swing
Locking Cabinet
Yes
Door Handle/Lock Type
Swing Handle & Keyed
Cabinet Door Type
Ventilated
Shelf Adjustability
Adjustable
Item - Storage Cabinets
Storage Cabinet
Color Family
Gray
Cabinet Finish
Antimicrobial Powder Coated
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Antimicrobial Steel
Frame Assembled
Unassembled
Number of Keys
2
Number of Cabinet Shelves
1
Finish - Cabinets
Powder Coated
Cabinet Material
Steel
Door Opening
180 Degrees
Cabinet Color
Light Gray

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.