This item is Discontinued.

Hallowell 22 ga Steel Storage Cabinet, 36 in W, 72 in H, Stationary, Dark Gray 415S24SV-HG

22 ga Steel Storage Cabinet, 36 in W, 72 in H, Stationary, Dark Gray (Discontinued)

  • Mfr # 415S24SV-HG
  • Zoro # G7738281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415S24SV-HG
Zoro #
G7738281
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
72 in
Cabinet Height Range
Full Height
Depth
24 in
Height
72 in
Width
36 in
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 24 in x 72 in
Shelf Material Thickness
22 ga
Door Material Thickness
22 ga
Height of Cabinet
72 in
Overall Depth
24 in
Overall WxD
36 in x 24 in
Depth of Cabinet
24 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Assembled/Unassembled
Unassembled
Door Type
Clearview
Color
Dark Gray
Number of Drawers
0
Number of Shelves
4 Adjustable Shelves
Item
Storage Cabinet
Includes
(2) Keys, (4) Full Width Adjustable Shelves
Shelf Capacity
200 lb
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locking Points
3 Points
Mobile/Stationary
Stationary
Material
Steel
Number of Doors
2
Gauge
22 ga
Green Certification or Other Recognition
GREENGUARD Certified
Handle Type
Swing
Method of Construction
Welded
Lock Type
Keyed
Shelf Adjustment Increments
2 in
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Shelves
Base Type
Frame
Body Panel Type
Solid
Door Locking Points
3
Door Handle/Lock Type
Swing Handle & Keyed
Material - Cabinets
Steel
Color Family
Gray
Door Handle Type
Swing
Number of Keys
2
Cabinet Finish/Material
Powder Coated Steel
No. of Drawers
0
Cabinet Finish
Powder Coated
Item - Storage Cabinets
Storage Cabinet
For Use Outdoors
No
Mobility
Stationary
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Includes Keys
Yes
Frame Assembled
Unassembled
For Use Indoors/Outdoors
No
Cabinet Locking Mechanism
Keyed
Casters Included
No
Cabinet Door Type
Clearview
Number of Shelves and Adjustability
4 Adjustable Shelves
Audit Trail Storage
None
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.