60x24 in. Engineered Wood Workbench Top
Mfr # FKWT6024E
Zoro # G8264496
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Top Width
60 in
Top Depth
24 in
Top Thickness
1 3/4 in
Edge Type
Straight Edge
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FKWT6024E
Zoro #
G8264496
UPC #
-
Country of Origin
United States
Dimensions
Top Width
60 in
Top Depth
24 in
Top Thickness
1 3/4 in
Overall Width
60 in
Non-Metal Top Thickness
1 3/4 in
Overall Depth
24 in
For Work Station Width
60 in
Details
Work Surface Material
Engineered Wood
Item
Workbench Top
Edge Type
Straight Edge
Color
Brown
Finish
Powder Coated
For Use With
Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT
Load Capacity
5,000 lb
Top Load Capacity
5,000 lb
Resistance Properties
Vibration Resistant
Top Material Finish
Powder Coated
Compatible with Manufacturer Part Number
FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT
Top Material
Engineered Wood
Edge Shape
Square
Description
Workbench Top, Edge Shape Square, Color Brown, Non-Metal Top Thickness 1 3/4 in, Overall Depth 24 in, Overall Width 60 in, Top Material Finish Powder Coated, Compatible with Manufacturer Part Number FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT, For Use With Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT, Resistance Properties Vibration Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.