72x24 in. Engineered Wood Workbench Top
Mfr # FKWT7224E
Zoro # G8200717
product price: $268.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Top Width
72 in
Top Depth
24 in
Top Thickness
1 3/4 in
Edge Type
Straight Edge
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FKWT7224E
Zoro #
G8200717
UPC #
190218614219
Country of Origin
United States
Dimensions
Top Width
72 in
Top Depth
24 in
Top Thickness
1 3/4 in
Overall Depth
24 in
Overall Width
72 in
Non-Metal Top Thickness
1 3/4 in
For Work Station Width
72 in
Details
Work Surface Material
Engineered Wood
Item
Workbench Top
Edge Type
Straight Edge
Color
Brown
Load Capacity
5,000 lb
Finish
Sealed
For Use With
Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT
Compatible with Manufacturer Part Number
FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT
Resistance Properties
Vibration Resistant
Edge Shape
Square
Top Load Capacity
5,000 lb
Top Material
Engineered Wood
Top Material Finish
Sealed
Description
Workbench Top, Edge Shape Square, Color Brown, Non-Metal Top Thickness 1 3/4 in, Overall Depth 24 in, Overall Width 72 in, Top Material Finish Sealed, Compatible with Manufacturer Part Number FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT, For Use With Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT, Resistance Properties Vibration Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.