This item is Discontinued.

Hallowell ADA Compliant Locker, 12" W, 18" D, 78" H, (1) Wide, (4) Openings, Parchment USVP1288ADA-PT

ADA Compliant Locker, 12" W, 18" D, 78" H, (1) Wide, (4) Openings, Parchment (Discontinued)

  • Mfr # USVP1288ADA-PT
  • Zoro # G8136676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USVP1288ADA-PT
Zoro #
G8136676
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
12"
Overall Depth
18"
Overall Height
78"
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
12/36 in

Details

Item
ADA Compliant Locker
Locker Configuration
(1) Wide, (4) Openings
Color
Parchment
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Lock Type
Accommodates Built-In Cylinder Lock and/or Padlock
Locker Door Type
Clearview
Handle Type
Recessed
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Door Type
Transparent
Finish
Powder Coated
Tier
One
Legs
6"
Material
Cold rolled steel
Assembled/Unassembled
Unassembled
Includes
Number Plate

Description

ADA Compliant Locker, Door Type Transparent, Lock Type Accommodates Built-In Cylinder Lock and/or Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed, Includes Number Plate, Opening Depth 17 in, Opening Height 12/36 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.