Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR4824123-3A-PB

  • Zoro # G3470008


product price:  $286.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR4824123-3A-PB
Zoro #
G3470008
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
123 in
Overall Depth
24 in
Overall Width
48 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Upright Depth
2 15/16 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
123 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
None
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Beam Capacity
3800 lb.
Gauge
14 ga
Upright Color
Blue
Upright Gauge
14 ga
Post Gauge
14 ga
Beam Color
Light Gray
Number of Beams
6
Duty Rating
Heavy-Duty
Upright Load Capacity @ 24 in
16,000 lb
Upright Load Capacity @ 36 in
15,000 lb
Frame Material
Steel
Load Capacity per Shelf
3,800 lb
Whole Unit Load Capacity
11,400 lb
Frame Finish
Powder Coated
Shelf Gauge
14 ga
Upright Finish
Powder Coated
Beam Finish
Powder Coated
Includes Decking
No
Number of Uprights
2
Shelving Configuration
Add-On
Mounting Hardware Required
No
Shelf Adjustment Increments
3 in
Includes Mounting Hardware
No
Beam Gauge
14 ga
Beam Style
Step
Decking Finish
Powder Coated
Mobility
Stationary

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 24 in, Overall Height 123 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.