Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR7224123-3A-PB

  • Zoro # G3469046


product price:  $385.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR7224123-3A-PB
Zoro #
G3469046
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
123 in
Overall Depth
24 in
Overall Width
72 in
Footplate Width
3 1/2 in
Upright Depth
2 15/16 in
Upright Width
1 1/2 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
123 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
Decking Material
None
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Beam Capacity
3500 lb.
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Gauge
14 ga
Upright Load Capacity @ 24 in
16,000 lb
Duty Rating
Heavy-Duty
Upright Load Capacity @ 36 in
15,000 lb
Whole Unit Load Capacity
10,500 lb
Frame Material
Steel
Load Capacity per Shelf
3,500 lb
Number of Beams
6
Upright Gauge
14 ga
Beam Color
Light Gray
Post Gauge
14 ga
Upright Color
Blue
Includes Decking
No
Beam Style
Step
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Shelf Adjustment Increments
3 in
Beam Finish
Powder Coated
Shelving Configuration
Add-On
Shelf Gauge
14 ga
Mobility
Stationary
Decking Finish
Powder Coated
Includes Mounting Hardware
No
Mounting Hardware Required
No
Beam Gauge
14 ga
Number of Uprights
2

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 24 in, Overall Height 123 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,500 lb, Load Capacity 10,500 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.