Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray
Mfr # HBR9624123-3A-S-PB
Zoro # G3468206
product price:Â $695.99
/eaKey Features
Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBR9624123-3A-S-PB
Zoro #
G3468206
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Height
123 in
Overall Width
96 in
Overall Depth
24 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Usable Width
93 in
Upright Depth
2 15/16 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
123 in
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 24 in, Overall Height 123 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 20, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.