Shop HALLOWELL

Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR962487-3A-WW-PB
  • Zoro # G3468389

product price: 
$
893.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
24 in
Height
87 in
Material
Steel
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBR962487-3A-WW-PB
Zoro #
G3468389
UPC #
-
Country of Origin
United States
Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Beam Capacity
3000 lb.
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Shelving Post Gauge
14
Gauge
14 ga
Duty Rating
Heavy-Duty
Upright Gauge
14 ga
Upright Color
Blue
Frame Material
Steel
Upright Load Capacity @ 36 in
15,000 lb
Post Gauge
14 ga
Whole Unit Load Capacity
9,000 lb
Number of Beams
6
Upright Load Capacity @ 24 in
16,000 lb
Load Capacity per Shelf
3,000 lb
Beam Color
Light Gray
Number of Uprights
2
Upright Finish
Powder Coated
Includes Decking
Yes
Mounting Hardware Required
No
Frame Finish
Powder Coated
Beam Gauge
14 ga
Shelf Gauge
6 ga
Shelving Configuration
Add-On
Beam Style
Step
Includes Mounting Hardware
No
Decking Style
Wire
Shelf Adjustment Increments
3 in
Mobility
Stationary
Beam Finish
Powder Coated
Decking Finish
Powder Coated

Dimensions

Depth
24 in
Height
87 in
Overall Depth
24 in
Overall Width
96 in
Upright Depth
2 15/16 in
Usable Width
93 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
87 in

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 24 in, Overall Height 87 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.