Add-On Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR603687-3A-P-PB

  • Zoro # G3469457


product price:  $451.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR603687-3A-P-PB
Zoro #
G3469457
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
87 in
Overall Width
60 in
Overall Depth
36 in
Upright Width
1 1/2 in
Footplate Width
3 1/2 in
Upright Depth
2 15/16 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Shelving Post Gauge
14
Beam Capacity
3500 lb.
Gauge
14 ga
Number of Beams
6
Upright Load Capacity @ 24 in
16,000 lb
Upright Gauge
14 ga
Duty Rating
Heavy-Duty
Upright Color
Blue
Post Gauge
14 ga
Beam Color
Light Gray
Whole Unit Load Capacity
10,500 lb
Load Capacity per Shelf
3,500 lb
Frame Material
Steel
Upright Load Capacity @ 36 in
15,000 lb
Upright Finish
Powder Coated
Decking Finish
Powder Coated
Beam Gauge
14 ga
Shelf Adjustment Increments
3 in
Number of Uprights
2
Frame Finish
Powder Coated
Includes Mounting Hardware
No
Mobility
Stationary
Decking Style
Flat
Includes Decking
Yes
Shelving Configuration
Add-On
Mounting Hardware Required
No
Beam Style
Step
Beam Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 36 in, Overall Height 87 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 3,500 lb, Load Capacity 10,500 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.