Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR723687-3A-WW-PB

  • Zoro # G3468851


product price:  $913.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBR723687-3A-WW-PB
Zoro #
G3468851
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
87 in
Overall Depth
36 in
Overall Width
72 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Beam Capacity
3500 lb.
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Gauge
14 ga
Number of Beams
6
Post Gauge
14 ga
Beam Color
Light Gray
Upright Load Capacity @ 24 in
16,000 lb
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
10,500 lb
Upright Color
Blue
Upright Gauge
14 ga
Upright Load Capacity @ 36 in
15,000 lb
Load Capacity per Shelf
3,500 lb
Frame Material
Steel
Shelf Gauge
6 ga
Decking Finish
Powder Coated
Includes Mounting Hardware
No
Decking Style
Wire
Beam Finish
Powder Coated
Includes Decking
Yes
Frame Finish
Powder Coated
Beam Style
Step
Beam Gauge
14 ga
Mobility
Stationary
Number of Uprights
2
Mounting Hardware Required
No
Shelving Configuration
Add-On
Upright Finish
Powder Coated
Shelf Adjustment Increments
3 in

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 36 in, Overall Height 87 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,500 lb, Load Capacity 10,500 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.