Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR963687-3A-PB

  • Zoro # G3468617


product price:  $395.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBR963687-3A-PB
Zoro #
G3468617
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
87 in
Overall Depth
36 in
Overall Width
96 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Usable Width
93 in
Upright Width
1 1/2 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Decking Material
None
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Beam Capacity
3000 lb.
Gauge
14 ga
Upright Color
Marine Blue
Upright Load Capacity @ 36 in
15,000 lb
Upright Gauge
14 ga
Post Gauge
14 ga
Load Capacity per Shelf
3,000 lb
Frame Material
Steel
Beam Color
Light Gray
Number of Beams
6
Upright Load Capacity @ 24 in
16,000 lb
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
9,000 lb
Mobility
Stationary
Beam Style
Step
Shelving Configuration
Add-On
Beam Gauge
14 ga
Frame Finish
Powder Coated
Beam Finish
Powder Coated
Upright Finish
Powder Coated
Shelf Adjustment Increments
3 in
Shelf Gauge
14 ga
Includes Decking
No
Includes Mounting Hardware
No
Mounting Hardware Required
No
Decking Finish
Powder Coated
Number of Uprights
2

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 36 in, Overall Height 87 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.