Add-On Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR4848123-3A-WW-PB

  • Zoro # G3469746


product price:  $717.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBR4848123-3A-WW-PB
Zoro #
G3469746
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
123 in
Overall Width
48 in
Overall Depth
48 in
Upright Width
1 1/2 in
Footplate Width
3 1/2 in
Upright Depth
2 15/16 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in
Overall Height
123 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Beam Capacity
3800 lb.
Gauge
14 ga
Load Capacity per Shelf
3,800 lb
Number of Beams
6
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
11,400 lb
Upright Load Capacity @ 36 in
15,000 lb
Post Gauge
14 ga
Beam Color
Light Gray
Upright Gauge
14 ga
Upright Load Capacity @ 24 in
16,000 lb
Frame Material
Steel
Upright Color
Blue
Beam Gauge
14 ga
Beam Style
Step
Frame Finish
Powder Coated
Includes Decking
Yes
Upright Finish
Powder Coated
Number of Uprights
2
Mobility
Stationary
Shelf Gauge
6 ga
Shelving Configuration
Add-On
Beam Finish
Powder Coated
Decking Finish
Powder Coated
Shelf Adjustment Increments
3 in
Includes Mounting Hardware
No
Mounting Hardware Required
No
Decking Style
Wire

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 48 in, Overall Height 123 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.