Add-On Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR484887-3A-PB

  • Zoro # G3470041


product price: $312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBR484887-3A-PB
Zoro #
G3470041
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
87 in
Overall Width
48 in
Overall Depth
48 in
Upright Width
1 1/2 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
None
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Beam Capacity
3800 lb.
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Gauge
14 ga
Beam Color
Light Gray
Duty Rating
Heavy-Duty
Upright Gauge
14 ga
Upright Load Capacity @ 24 in
16,000 lb
Upright Color
Marine Blue
Upright Load Capacity @ 36 in
15,000 lb
Post Gauge
14 ga
Number of Beams
6
Load Capacity per Shelf
3,800 lb
Frame Material
Steel
Whole Unit Load Capacity
11,400 lb
Beam Gauge
14 ga
Shelf Adjustment Increments
3 in
Shelving Configuration
Add-On
Beam Finish
Powder Coated
Number of Uprights
2
Decking Finish
Powder Coated
Mobility
Stationary
Upright Finish
Powder Coated
Shelf Gauge
14 ga
Mounting Hardware Required
No
Frame Finish
Powder Coated
Beam Style
Step
Includes Decking
No
Includes Mounting Hardware
No

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 48 in, Overall Height 87 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.