Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR9648123-3A-PB

  • Zoro # G3468547


product price:  $504.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR9648123-3A-PB
Zoro #
G3468547
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
123 in
Overall Depth
48 in
Overall Width
96 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Upright Depth
2 15/16 in
Usable Width
93 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in
Overall Height
123 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Decking Material
None
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Beam Capacity
3000 lb.
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Shelving Post Gauge
14
Gauge
14 ga
Upright Load Capacity @ 24 in
16,000 lb
Post Gauge
14 ga
Upright Load Capacity @ 36 in
15,000 lb
Frame Material
Steel
Beam Color
Light Gray
Number of Beams
6
Upright Color
Blue
Duty Rating
Heavy-Duty
Upright Gauge
14 ga
Whole Unit Load Capacity
9,000 lb
Load Capacity per Shelf
3,000 lb
Shelf Gauge
14 ga
Beam Finish
Powder Coated
Mounting Hardware Required
No
Number of Uprights
2
Mobility
Stationary
Includes Mounting Hardware
No
Shelf Adjustment Increments
3 in
Upright Finish
Powder Coated
Includes Decking
No
Beam Style
Step
Decking Finish
Powder Coated
Beam Gauge
14 ga
Shelving Configuration
Add-On
Frame Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 48 in, Overall Height 123 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.