Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR9648123-3A-S-PB

  • Zoro # G3468188


product price:  $1,060.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR9648123-3A-S-PB
Zoro #
G3468188
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
123 in
Overall Depth
48 in
Overall Width
96 in
Usable Width
93 in
Upright Width
1 1/2 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in
Overall Height
123 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Beam Capacity
3000 lb.
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Gauge
14 ga
Number of Beams
6
Duty Rating
Heavy-Duty
Beam Color
Light Gray
Upright Load Capacity @ 36 in
15,000 lb
Upright Gauge
14 ga
Whole Unit Load Capacity
9,000 lb
Post Gauge
14 ga
Upright Load Capacity @ 24 in
16,000 lb
Upright Color
Blue
Load Capacity per Shelf
3,000 lb
Frame Material
Steel
Includes Mounting Hardware
No
Mobility
Stationary
Beam Style
Step
Number of Uprights
2
Beam Finish
Powder Coated
Decking Finish
Powder Coated
Shelving Configuration
Add-On
Includes Decking
Yes
Beam Gauge
14 ga
Shelf Gauge
20 ga
Shelf Adjustment Increments
3 in
Frame Finish
Powder Coated
Mounting Hardware Required
No
Upright Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 48 in, Overall Height 123 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 20, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.