Add-On Open Bin Storage Unit, 36 in W x 18 in D x 87 in H, 3 in H Front Bins, 54 Compartments, Steel

  • Mfr # A5530-18HG

  • Zoro # G2204076


product price:  $682.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Color
Gray
Number of Shelves
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5530-18HG
Zoro #
G2204076
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Bin Width
6 in
Bin Depth
17 in
Bin Height
9 in, 12 in

Details

Color
Gray
Number of Shelves
9
Material
Steel
Item
Open Bin Storage Unit
Gauge
14 ga Posts, 20 ga Shelves
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Bin Front
Type
Add-On
Whole Unit Load Capacity
800 lbs
Number of Compartments
54

Description

Adder Metal Bin Shelving, Compartment Depth 18 in, Compartment Height 9 in, 12 in, Compartment Width 6 in, Steel, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 54, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Add-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.