Add-On Pigeonhole Bin Unit, 36 in W x 72 in D x 87 in H, 18 Compartments, Blue/Gray, Steel
Mfr # AHDB18-72PB
Zoro # G9890684
product price:Â $1,654.99
/eaKey Features
Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Number of Shelves
6
Color
Blue/Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AHDB18-72PB
Zoro #
G9890684
UPC #
190245337761
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Bin Height
10-1/2 in
Bin Width
12 in
Bin Depth
72 in
Details
Number of Shelves
6
Color
Blue/Gray
Whole Unit Load Capacity
14,400 lb
Item
Pigeonhole Bin Unit
Material
Steel
Finish
Powder Coated
Includes
All Necessary Assembly Hardware and Foot Plates
Gauge
14 ga Posts, 20 ga Shelves, 18 ga Sides
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Type
Add-On
Number of Compartments
18
Description
Add-On Pigeonhole Bin Unit, Compartment Depth 72 in, Compartment Height 10 1/2 in, Compartment Width 12 in, Steel, Overall Depth 72 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 18, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Add-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.