Zoro Homepage

Additional Shelf, Cold Rolled Steel, PK5

  • Mfr # 5135-3624-5HG

  • Zoro # G8150186


product price: $173.99
/pk 5, $34.80/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
1 1/4 in
Shelf Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5135-3624-5HG
Zoro #
G8150186
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
1 1/4 in
Width
36"
Height
1-1/4"
Depth
24"

Details

Item
Shelf
Color
Dark Gray
Shelf Capacity
500 lb
Finish
Powder Coated
Shelf Style
Solid
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Unassembled
Gauge
22 ga
Includes
(20) Clips, (5) Shelves
Material
Steel
Green Certification or Other Recognition
GREENGUARD Certified
For Use With
1BGL1,1BGL4,1BGL7,1BLJ4,1BLJ9,1BLK3,1BHV8,1BJL3,1BJL6,1BLN6,1BLP3,1BLP9,39K741,39K747,39K753,39K795,39K802,39K808,
Finish - Shelving and Racks
Powder Coated
Load Capacity
500 lb

Description

Shelf, Powder Coated, Steel, 22 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 500 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.