Zoro Homepage

Additional Shelf, Cold Rolled Steel, PK5

  • Mfr # 5135-4812-5HG

  • Zoro # G8440853


product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
1 1/4 in
Shelf Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5135-4812-5HG
Zoro #
G8440853
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
1 1/4 in
Width
48"
Height
1-1/4"
Depth
12"

Details

Item
Shelf
Color
Dark Gray
Shelf Capacity
375 lb
Finish
Powder Coated
Shelf Style
Solid
Gauge
22 ga
Finish - Shelving and Racks
Powder Coated
Material
Steel
Includes
(20) Clips, (5) Shelves
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
For Use With
1BGL8,1BHL2,1BHL5,1BLK4,1BLK8,1BLL5,1BJL7,1BKL1,1BKL4,1BLR2,1BLR7,1BLT1,39K742,39K748,39K754,39K796,39K803,39K809,
Assembly
Unassembled
Load Capacity
375 lb

Description

Shelf, Powder Coated, Steel, 22 ga, Overall Depth 12 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 375 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.