Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf, Cold Rolled Steel, PK5

  • Mfr # 5135-4818-5HG

  • Zoro # G8000124


product price: $154.99
/pk 5, $31.00/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
1 1/4 in
Shelf Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5135-4818-5HG
Zoro #
G8000124
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
1 1/4 in
Height
1-1/4"
Depth
18"
Width
48"

Details

Item
Shelf
Color
Dark Gray
Shelf Capacity
375 lb
Finish
Powder Coated
Shelf Style
Solid
Finish - Shelving and Racks
Powder Coated
Assembly
Unassembled
For Use With
1BGL9,1BHL3,1BHL6,1BLK5,1BLL1,1BLL7,1BJL8,1BKL2,1BKL5,1BLR4,1BLR8,1BLT2,39K743,39K749,39K755,39K797,39K804,39K810,
Includes
(20) Clips, (5) Shelves
Green Certification or Other Recognition
GREENGUARD Certified
Material
Steel
Gauge
22 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
375 lb

Description

Shelf, Powder Coated, Steel, 22 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 375 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.