Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf, Cold Rolled Steel, PK5

  • Mfr # 5135-4824-5

  • Zoro # G8042632


product price: $190.99
/pk 5, $38.20/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
1 1/4 in
Shelf Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5135-4824-5
Zoro #
G8042632
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
1 1/4 in
Width
48"
Depth
24"
Height
1-1/4"

Details

Item
Shelf
Color
Dark Gray
Shelf Capacity
350 lb
Finish
Powder Coated
Shelf Style
Solid
Green Certification or Other Recognition
GREENGUARD Certified
Material
Steel
For Use With
1BHL1,1BHL4,1BHL7,1BLK6,1BLL3,1BLL9,1BJL9,1BKL3,1BKL6,1BLR6,1BLR9,1BLT3,39K744,39K750,39K756,39K798,39K805,39K811,
Includes
(20) Clips, (5) Shelves
Finish - Shelving and Racks
Powder Coated
Gauge
22 ga
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
375 lb

Description

Shelf, Powder Coated, Steel, 22 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 375 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.