Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf, Cold Rolled Steel, PK5

  • Mfr # 5138-3618-5HG

  • Zoro # G8070081


product price: $128.60
/pk 5, $25.72/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
1 1/4 in
Shelf Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5138-3618-5HG
Zoro #
G8070081
UPC #
094704035703
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
1 1/4 in
Height
1-1/4"
Width
36"
Depth
18"

Details

Item
Shelf
Color
Dark Gray
Shelf Capacity
800 lb
Finish
Powder Coated
Shelf Style
Solid
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Material
Steel
Finish - Shelving and Racks
Powder Coated
For Use With
1BKL8,1BLA2,1BLA5,1BLT5,1BLT8,1BLU2,1BLB8,1BLC2,1BLC5,1BLV5,1BLV8,1BLW2,1BLK9,1BLL6,1BLN3,39K758,39K764,39K770,39K813,39K819,39K825,
Includes
(20) Clips, (5) Shelves
Green Certification or Other Recognition
GREENGUARD Certified
Assembly
Unassembled
Gauge
20 ga
Load Capacity
800 lb

Description

Shelf, Powder Coated, Steel, 20 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 800 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.